SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 6X50 PZ3 7985406 50
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ6X50EFA4-70
Rubix:268A9884
Manufacturer :7985406 50
EAN:4043377178718


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 6X50 PZ3 7985406 50
Cross recessed raised cheese head screws A4-70 6X50 pz3 DIN 7985
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7985 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | a4-70 |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ 200 pieces
£ 26.28 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm