Pillow Block Housed Unit
Inner diameter | 65 mm |
---|---|
Fixation centre-to-centre distance | 203 mm |
Inner diameter | 65 mm |
---|---|
Fixation centre-to-centre distance | 203 mm |
Material | Cast Iron |
Height | 150 mm |
Length | 265 mm |
Total bearing width | 65.1 mm |
Series | UCP |
Weight | 5.9 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 40100 N |
Basic dynamic load, radial - Cr | 57200 N |
Width | 70 mm |
Usually arrives within 14 working days