References
SNR:UKPH207HCC
Rubix:206A2351
EAN:3413529554737



Product details : SNR UKPH207HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 2360 kg |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 47.21 excl. VAT
/ Each
£ 56.65 incl. VAT
- Usually arrives within 14 working days
