References
FAG:SES211-L
Rubix:274A8395
Manufacturer :0856673900000
EAN:4064327116963


Technical specifications
| Inner diameter | 128 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 70 mm |
Documents
Product details : FAG SES211-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 128 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 70 mm |
| Height | 128 mm |
| Length | 255 mm |
| Number of holes | 2 |
| Outer diameter | 100 mm |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ Each
£ 79.20 incl. VAT
- Delivery usually within ( 7 ) days