References
SNR:UCPG207
Rubix:206A1066
EAN:3413529506408




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : SNR UCPG207 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x100x55 mm |
|---|---|
| Logistic Weight | 1593 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron |
| Height | 93 mm |
| Length | 100 mm |
| Number of holes | 2 |
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
- Delivery usually within ( 3 ) days