Pillow Block Mounted Bearing
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 170 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 170 mm |
Material | cast iron |
Height | 118 mm |
Length | 220 mm |
Total bearing width | 52 mm |
Series | ucp |
Weight | 3.8 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 40700 N |
Width | 60 mm |
Usually arrives within 14 working days