Pillow Block Mounted Bearing
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 280 mm |
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 280 mm |
Material | cast iron |
Height | 186 mm |
Length | 360 mm |
Total bearing width | 78 mm |
Series | ucp |
Weight | 12.4 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 68200 N |
Basic dynamic load, radial - Cr | 104000 N |
Width | 90 mm |
Usually arrives within 14 working days