References
SNR:UKPAE206HN
Rubix:206A2244
EAN:3413529520152



Product details : SNR UKPAE206HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 50.52 excl. VAT
/ Each
£ 60.62 incl. VAT
- Usually arrives within 14 working days
