References
SNR:UCP211-34
Rubix:206A0714
EAN:3413529571734




Product details : SNR UCP211-34 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 42.98 excl. VAT
/ Each
£ 51.58 incl. VAT
- Delivery usually within ( 3 ) days
