Pillow Block Mounted Bearing
Inner diameter | 105 mm |
---|---|
Fixation centre-to-centre distance | 380 mm |
Inner diameter | 105 mm |
---|---|
Fixation centre-to-centre distance | 380 mm |
Material | cast iron |
Height | 278 mm |
Length | 490 mm |
Total bearing width | 112 mm |
Series | ucp |
Weight | 37.6 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 184000 N |
Width | 120 mm |
Usually arrives within 14 working days