References
SNR:LKPE208H
Rubix:205A4806
EAN:3413520636111




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138 mm |
| Shaft Height | 49.2 mm |
Product details : SNR LKPE208H BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 197x112x65 mm |
|---|---|
| Logistic Weight | 1810 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 138 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | flanged (2-bolt) |
| Height | 99 mm |
| Length | 179 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | relubricatable — grease fitting r1/8' |
| Series | lkpe200 |
| Weight | 1.74 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 35.86 excl. VAT
/ Each
£ 43.03 incl. VAT
- Usually arrives within 14 working days