References
RHP:MP1.1/2
Rubix:158A6844
Manufacturer :MP1.1/2 R
EAN:00747023010332


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Fixation centre-to-centre distance | 172.5 mm |
| Shaft Height | 58.72 mm |
Product details : RHP MP1.1/2 HOUSED BEARING UNIT MP1-1/2
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP1.1/2 - RHP Cast Iron Pillow Block - 1.1/2 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 4100 g |
|---|---|
| Inner diameter | 38.1 mm |
| Fixation centre-to-centre distance | 172.5 mm |
| Shaft Height | 58.72 mm |
| Material | cast iron (housing) / steel (rings and rolling elements) |
| Total bearing width | 49.2 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 16 mm |
| Height | 116.7 mm |
| Length | 222.2 mm |
| Series | mp |
| Weight | 3.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 69.71 excl. VAT
/ Each
£ 83.65 incl. VAT
- Delivery usually within ( 2 ) days