References
NTN:M-AELP208D1
Rubix:205A4838
EAN:4547359765717



Product details : NTN M-AELP208D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x110x65 mm |
|---|---|
| Logistic Weight | 1950 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Series | aelp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 30.76 excl. VAT
/ Each
£ 36.91 incl. VAT
- Usually arrives within 14 working days
