ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG


Piloted Countersink

References
bsa regal:5858-1/8-120
rubix:793119
brand logo
brand logo
Technical specifications
Bevel angle120 °
Number of teeth3
See all Specifications

Product details : ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG


M35-HSS-E 5% Cobalt 3 fluted Piloted Countersink HSS with 5% Cobalt for longer tool life Fixed pilot helps to produce a concentric countersink Used to prepare holes for screws or rivets Available in different angles to suit a multitude of screws and rivets Precision ground to ISO 9001 Industries: Aerospace, automotive and general engineering 3/16" Shank diameter on 2.5mm to 6.0mm pilot diameter countersinks 3/8" Shank diameter on 8.0mm to 12.0mm pilot diameter countersinks Overall length on all countersinks 1-3/4" Pilot diameter tolerance = -0.0005"  -0.0015" Additional sizes and angles are available on request

Technical specifications


Attributes
Bevel angle120 °
Number of teeth3
MaterialHigh Speed Steel Cobalt 5%
Body materialHSS-Co
Show UNSPSC/ECL@SS
£ 17.85 excl. VAT
/ Each
£ 21.42 incl. VAT
  • Usually arrives within 14 working days