Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G5708.3 6381761
DORMER G5708.3 6381761
Chamfering millers Dormer
References
dormer:
G5708.3
rubix:
376A2359
ean:
7320760669006
Technical specifications
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G5708.3 6381761
Technical specifications
Attributes
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
50
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.18
excl. VAT
/
Each
£
38.62
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROBERTCHAR 5890-21.0-90 BSA CSK21.0-90DEG
DORMER G13630.0 COUNTERSINK 30.00 MM 5973386
CUTLINE COUNTERSINK HSS 90DEG - D.8.3 847330
DOR HSS CBORE 15.0X8.4
DORMER G57020.5 COBALT COUNTERSINK 20.5MM 3 FLUTE 90DEGREE
SANDVIK 1C050-0150-060-XB1620 SC MILLING CM PLURA 1 6259480
DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
DOR HSS CBORE 6.5X3.2
ROEBUCK 222811 COUNTERSUNK 1/4 INCH HEX DRIVE 20.5MM
DORMER G13628.0 COUNTERSINK 28.00 MM 5973383
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.20.5 869754
ROBERT CHARLES COUNTERSUNK CUTTER 5853 1/2 X 90
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.25.0 847152
DOR HSS CBORE 8.0X4.3
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG