Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
Easycut chilling chisel - hss co5% - hdmx - 90 °
References
giss cutline:
869748
rubix:
869748
ean:
3660338234453
Technical specifications
Bevel angle
90
°
Diameter
4.3
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
4.3
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
4
mm
Body material
HSS-Co
Coating
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.32
excl. VAT
/
Each
£
7.58
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER G14225.0 G142 25.00 MM STRAIGHT SHAN90 DEG COUNTERSIN 5973126
CUTLINE COUNTERSINK HSS 90DEG - D.8.3 847330
G & J HALL HEXIBIT COUNTERSUNK XCM06
DORMER HSS COUNTER SINK 23.0 G14223.0
DORMER G56016.5 COUNTERSINK 16.50 MM 5973341
DORMER G6008.3 6381769
DORMER G13831.0 TAPER 31.00 MM 5973070
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373
ROBERTCHAR 5890-21.0-90 BSA CSK21.0-90DEG
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.20.5 847151
G & J HALL HEXIBIT COUNTERSUNK XCM10
DOR HSS CBORE 11.0X5.0
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG
DORMER G13212.5 COUNTERSINK 12.50 MM 5973334