CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.6.3 869749
Easycut chilling chisel - hss co5% - hdmx - 90 °
See technical informationSee documentsReferences
GISS Cutline:869749
Rubix:869749
EAN:3660338234460

Documents
Product details : CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.6.3 869749
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 6.3 mm |
| Number of teeth | 3 |
| Tail | cylindrical |
| Tail diameter | 5 mm |
| Body material | hss-co |
| Coating | whitout |
Show UNSPSC/ECL@SS
£ 19.96 excl. VAT
/ Each
£ 23.95 incl. VAT
- Usually arrives within 14 working days
