Piloted Round Flanged Housing Unit
Inner diameter | 65 mm |
---|---|
Fixation centre-to-centre distance | 120.2 mm |
Inner diameter | 65 mm |
---|---|
Fixation centre-to-centre distance | 120.2 mm |
Material | cast iron |
Height | 65.1 mm |
Series | u |
Total bearing width | 36 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 40100 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 205 mm |
Weight | 5.6 kg |
Usually arrives within 14 working days