References
RHP:MFC2.1/2
Rubix:158A9330
Manufacturer :MFC2.1/2 R
EAN:00747023008537


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Width | 46.02 mm |
| Fixation centre-to-centre distance | 165.1 mm |
Product details : RHP HOUSED BEARING UNIT MFC2.1/2
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC2.1/2 - RHP Cast Iron Cartridge Bearing Unit - 2.1/2 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 5100 g |
|---|---|
| Inner diameter | 63.5 mm |
| Width | 46.02 mm |
| Fixation centre-to-centre distance | 165.1 mm |
| Material | cast iron |
| Height | 139.7 mm |
| Length | 193.7 mm |
| Series | mfc |
| Total bearing width | 46.02 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Outer diameter | 193.7 mm |
| Weight | 4.5 kg |
Show UNSPSC/ECL@SS
£ 173.52 excl. VAT
/ Each
£ 208.22 incl. VAT
- In stock: Next day delivery