TIMKEN UCFC206 PILOTED ROUND FLANGED UNIT


Piloted Round Flanged Housing Unit

References
timken:UCFC206
rubix:397A9126
ean:0087796076037
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Width125 mm
Fixation centre-to-centre distance70.7 mm
See all Specifications

Product details : TIMKEN UCFC206 PILOTED ROUND FLANGED UNIT


  • •UCFC piloted flanged units are suggested for industrial applications where normal loads are encountered
  • UCFC piloted round flanged units ensure accurate mounting fits and provide better support for heavy loads
  • Each unit comes assembled and ready for mounting, using bolts through the flange
  • These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
  • Timken UCFC series housed units feature the Timken set screw locking (UC) bearing insert
  • Bearing pre lubricated and ready for immediate installation
  • Grease fitting supplied for relubrication(1)
  • The bonded seal design is well-suited for industrial applications involving wet or dirty environments
  • Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units
  • Housing designed for ease of bearing replacement

Applications

|Involving Wet or Dirty Environments

Technical specifications


Attributes
Inner diameter30 mm
Width125 mm
Fixation centre-to-centre distance70.7 mm
Height38.1 mm
Show UNSPSC/ECL@SS
£ 22.47 excl. VAT
/ Each
£ 26.96 incl. VAT
  • Usually arrives within 14 working days