Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Pin
Pin
Filter Options
CATEGORIES
Pin (5)
Brand
Facom
(3)
Sandvik Coromant
(2)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
facom:
GA.20B
rubix:
395A8099
ean:
3662424085598
FACOM GA.20B IMPACT SOCKET PIN 3.0 X 20.0 MM
Diameter
:
3 mm
Length
:
20 mm
£
1.10
excl. VAT
/
Each
Usually arrives within 14 working days
Add
facom:
GA.31B
rubix:
227A4502
ean:
3662424085642
FACOM GA.31B IMPACT SOCKET PIN 4.0 X 31.0 MM
Diameter
:
4 mm
Length
:
31 mm
£
1.40
excl. VAT
/
Each
Usually arrives within 14 working days
Add
facom:
GA.45B
rubix:
227A4505
ean:
3662424085666
FACOM GA.45B IMPACT SOCKET PIN 5.0 X 45.0 MM
Diameter
:
5 mm
Length
:
45 mm
£
1.54
excl. VAT
/
Each
Usually arrives within 14 working days
Add
sandvik coromant:
5313022-03
rubix:
1031609
manufacturer :
5762265
SANDVIK 5313 022-03 INSERT CENTER PIN 5762265
£
9.42
excl. VAT
/
Each
Usually arrives within 14 working days
Add
sandvik coromant:
5313021-02
rubix:
203817
manufacturer :
5762281
SANDVIK 5313021-02 SPARE PARTS & ACCESSORIES 5762281
£
6.27
excl. VAT
/
Each
Usually arrives within 14 working days
Add