Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Pin
FACOM GA.20B IMPACT SOCKET PIN 3.0 X 20.0 MM
FACOM GA.20B IMPACT SOCKET PIN 3.0 X 20.0 MM
Impact Socket Pin
References
facom:
GA.20B
rubix:
395A8099
ean:
3662424085598
Technical specifications
Diameter
3
mm
Length
20
mm
Product details
Technical specifications
Product details : FACOM GA.20B IMPACT SOCKET PIN 3.0 X 20.0 MM
IMPACT SLEEVE PIN - 3 X 20 MM
Technical specifications
Attributes
Diameter
3
mm
Length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.10
excl. VAT
/
Each
£
1.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 5313021-02 SPARE PARTS & ACCESSORIES 5762281
SANDVIK 5313 022-03 INSERT CENTER PIN 5762265
FACOM GA.31B IMPACT SOCKET PIN 4.0 X 31.0 MM
FACOM GA.45B IMPACT SOCKET PIN 5.0 X 45.0 MM
A393CGS250656-SVIK COROGRIP COLLET
SANDVIK 254LG-22CC01-315 1135 5910845
SANDVIK 5432 005-01 INSERT LEVER 5762921
PALM GRIP PLASTIC M8 THREAD BUSH PACK OF 10
A393CGS320860-SVIK HYDROGRIP COLLE
SANDVIK C5-391.01-50 150 COROMANT EXTENSION ADAPTOR 6763451
SANDVIK 171.35-850M SHIM 5757223
A393CGS251256-SVIK COROGRIP COLLET
SANDVIK 174.3-830 LEVER SCREW 5757246
SANDVIK 570-SCLCR-20-09 107 HEAD FOR TURNING 5764332
WIXROYD T-NUT M12 X 16MM