References
Facom:GA.45B
Rubix:227A4505
EAN:3662424085666
Product details : FACOM GA.45B IMPACT SOCKET PIN 5.0 X 45.0 MM
Strengths
•Thin wall for better access
For your safety, use impact sockets and accessories with the appropriate rings and pins
6-point convex pattern for increased resilience
For your safety, use impact sockets and accessories with the appropriate rings and pins
6-point convex pattern for increased resilience
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 1.54 excl. VAT
/ Each
£ 1.85 incl. VAT
- Delivery usually within ( 14 ) days

