Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Pin
FACOM GA.31B IMPACT SOCKET PIN 4.0 X 31.0 MM
FACOM GA.31B IMPACT SOCKET PIN 4.0 X 31.0 MM
Impact Socket Pin
References
facom:
GA.31B
rubix:
227A4502
ean:
3662424085642
Technical specifications
Diameter
4
mm
Length
31
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM GA.31B IMPACT SOCKET PIN 4.0 X 31.0 MM
IMPACT SLEEVE PIN - 4 X 31 MM
Technical specifications
Attributes
Diameter
4
mm
Length
31
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.40
excl. VAT
/
Each
£
1.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 5313021-02 SPARE PARTS & ACCESSORIES 5762281
FACOM GA.20B IMPACT SOCKET PIN 3.0 X 20.0 MM
FACOM GA.45B IMPACT SOCKET PIN 5.0 X 45.0 MM
SANDVIK 5313 022-03 INSERT CENTER PIN 5762265
WASHER M8
WIXROYD WASHER M24
SANDVIK A393.CLF-251256 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7621271
INGERSOLL RAND BMDLN-6 RAND BALANCER
FESTO 209407 KNURLED NUT M 8X0,75 FUER D03
SANDVIK 5313021-02 SPARE PARTS & ACCESSORIES 5762281
STANLEY 2X25 1/4HEXPHLBTPK25 SCREWDRIVER BITS 1-68-946
ROEBUCK E877BH SHALLOW POT MAGNET PACK OF 2
STANLEY 1-68-738 BITS SET OF 7
SANDVIK 393.CGS-25 08 56 CYLINDRICAL SLEEVE 5760287
393CGS251656-SVIK COROGRIP COLLET