Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Pin
SANDVIK 5313 022-03 INSERT CENTER PIN 5762265
SANDVIK 5313 022-03 INSERT CENTER PIN 5762265
Pin Sandvik Coromant
References
sandvik coromant:
5313022-03
rubix:
1031609
manufacturer :
5762265
Product details
Technical specifications
Product details : SANDVIK 5313 022-03 INSERT CENTER PIN 5762265
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.42
excl. VAT
/
Each
£
11.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM GA.45B IMPACT SOCKET PIN 5.0 X 45.0 MM
SANDVIK 5313021-02 SPARE PARTS & ACCESSORIES 5762281
FACOM GA.20B IMPACT SOCKET PIN 3.0 X 20.0 MM
FACOM GA.31B IMPACT SOCKET PIN 4.0 X 31.0 MM
SANDVIK 5322 266-02 INSERT SHIM 5762549
SANDVIK A393.CG-250656 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153099
SPARTEX TOGGLE CLAMP MH4UB
SANDVIK 393.CG-25 14 56 CYLINDRICAL SLEEVE 5760250
A393CGS250856-SVIK COROGRIP COLLET
DESTACO S/S CLAMP 207-USS
GISS 834BH POT MAGNET 35 X 30MM 210309EU
GISS 210354EU 815BH HORSESHOE MAGNET 57.2 X 69.9 X 41.3MM
FACOM STAY D.3-300
ECLIPSEMAG E844 ALNICO RECTANGULAR BAR 20X10X5MM PK2
SANDVIK 393.CG-25 06 56 CYLINDRICAL SLEEVE 5760289