FLOGGING SPANNER OPEN ENDED 46MM X 255MM LONG


Plug impact wrench 133 (MM)

References
gedore:133 46
rubix:4539319
manufacturer :6400690
ean:4010886640067
brand logo
brand logo
Technical specifications
Opening46
Length256 mm
See all Specifications

Product details : FLOGGING SPANNER OPEN ENDED 46MM X 255MM LONG


Striking open-end wrench Design: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 46 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised

Technical specifications


Attributes
Logistic Weight1258 g
Opening46
Length256 mm
Weight1258 g
FinishingOther
Number of sides1
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 69.29 excl. VAT
/ Each
£ 83.15 incl. VAT
  • Usually arrives within 14 working days