220 series double ended ring spanners
Opening | 19x22 |
---|---|
Length | 408 mm |
Logistics dimensions (L x W x H) | 24x32x407 mm |
---|---|
Logistic Weight | 520 g |
Opening | 19x22 |
Length | 408 mm |
Weight | 520 g |
Finishing | Chromed |
Type | Box Wrench |
Composition | Steel |
Usually arrives within 14 working days