Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometer handle
FACOM HANDLE S.200P
FACOM HANDLE S.200P
Pivot handles - 20 x 7 mm attachment
References
facom:
S.200P
rubix:
1240739
ean:
3148510573007
Technical specifications
Type
accessories
See all Specifications
Product details
Technical specifications
Product details : FACOM HANDLE S.200P
Pivot handles
- Keep the wrench parallel to the clamping plane and contribute to clamping precision.
- d [mm]: 36. l [mm]: 55. g]: 55.
Technical specifications
Attributes
Logistic Weight
58
g
Packaged dimensions (D x W x H)
60
x
40
x
40
mm
Package weight
58
g
Type
accessories
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.46
excl. VAT
/
Each
£
8.95
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NORBAR 15062 TH MDL 50 PROF 16MM SPIGOT
NORBAR 130144 TH NORTORQUE MDL 300 16MM SPIGOT N.M/LBF.FT
NORBAR 130141 TH NORTORQUE MDL 60 16MM SPIGOT N.M/LBF.FT
NORBAR 15064 TH MDL 200 PROF 16MM SPIGOT
NORBAR 15063 TH MDL 100 PROF 16MM SPIGOT
FACOM HANDLE R.200P
NORBAR 130143 TH NORTORQUE MDL 200 16MM SPIGOT N.M/LBF.FT
NORBAR 15065 TH MDL 300 PROF 16MM SPIGOT
NORBAR 130520 PROTRONIC 340 ELECTRONIC TORQUE WRENCH 1/2 17 - 340 N.M
FACOM E.506-135S DIGITAL TORQUE & ANGLE ADAPTER 135 NM
STAHLWILLE 58228036 732/80.36-36MM RING SHELL TOOL
STAHLWILLE 58240010 1/2 SQUARE DRIVE INSERT TOOL 9 X 12
FACOM RING END 13.14
GEDORE DMK 200 TORQUE WRENCH DREMASTER K 1/2 INCH 40 - 200 NM
WERA 028043 300 TORQUE INDICATOR TORX PLUS 9IP/65 1.4NM K'FORM