STAHLWILLE 58228036 732/80.36-36MM RING SHELL TOOL
Ring Shell Tool
See technical informationSee documentsReferences
Stahlwille:58228036
Rubix:275A2779
EAN:4018754132348



Documents
Product details : STAHLWILLE 58228036 732/80.36-36MM RING SHELL TOOL
For torque wrenches with holder for attachment tools. Fixation with pin locking. Chrome plating over nickel, durable and chip-proof. Drop-forged, hardened and cooled in an oil bath. Extremely resilient, exceptionally long-lasting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x43x123 mm |
|---|---|
| Logistic Weight | 650 g |
| Opening | 36 mm |
| Fixation | 17 |
| Length | 95 mm |
Show UNSPSC/ECL@SS
£ 210.14 excl. VAT
/ Each
£ 252.17 incl. VAT
- Usually arrives within 14 working days
