STAHLWILLE 58240010 1/2 SQUARE DRIVE INSERT TOOL 9 X 12
Square Drive Insert Tools 734
See technical informationReferences
Stahlwille:734/10
Rubix:2018694
Manufacturer :58240010
EAN:4018754034475



Product details : STAHLWILLE 58240010 1/2 SQUARE DRIVE INSERT TOOL 9 X 12
Square Drive Insert Tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x23x44 mm |
|---|---|
| Logistic Weight | 82 g |
| Opening | 20 mm |
| Fixation | 14 |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 39.05 excl. VAT
/ Each
£ 46.86 incl. VAT
- Usually arrives within 14 working days
