NORBAR 130144 TH NORTORQUE MDL 300 16MM SPIGOT N.M/LBF.FT


Torque Wrench

References
norbar torque tools:130144
rubix:45032123
ean:5060207565578
brand logo
brand logo
Technical specifications
TypeTorque Wrench

Product details : NORBAR 130144 TH NORTORQUE MDL 300 16MM SPIGOT N.M/LBF.FT


The NorTorque® utilises Norbar's proven mechanism and internal components and incorporates them into a purposeful and attractive torque wrenchIn developing NorTorque®, Norbar's objective was to deliver outstanding quality and performance in a value for money package. Fine engineering ensures that the wrench adjustment is both fast and fingertip light meaning that you can do your job more efficiently.Supplied with a Declaration of Conformance which meets the requirements ISO 6789-1:2017Accurate to ±3% of reading with models available to cover 12 N·m to 300 N·m.

Strengths

Convenient hanger feature for tool storage also aids wrench unlocking and adjustment
Just eight turns to cover the entire scale
Micrometer scale applying to the primary torque units (N·m on a dual scale wrench) for simple and error free setting
Push/pull lock is fast and intuitive to use and prevents accidental adjustment of the set torque
Light and fast adjustment saves operator time and effort
Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017

Technical specifications


Attributes
TypeTorque Wrench
Show UNSPSC/ECL@SS
£ 156.37 excl. VAT
/ Each
£ 187.64 incl. VAT
  • Usually arrives within 14 working days