NORBAR 15062 TH MDL 50 PROF 16MM SPIGOT

Torque Handle

See technical informationSee documents

References

Norbar Torque Tools:15062
Rubix:2527443
EAN:5060207564700
brand logo

Technical specifications

Typespigot torque handle

Documents

Product details : NORBAR 15062 TH MDL 50 PROF 16MM SPIGOT


Norbar 16mm spigot torque handles can be used with a variety of spanner end fittings for versatility.

Strengths

Factory calibrated to ±3% and our new mechanism ensures that the accuracy is retained for longer
Ergonomic new handle with a high proportion of soft-feel, high grip material
Handle material and lens resist all chemicals in common automotive, industrial and aviation use
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment
Large scale window and long scale length for great visibility and accurate setting
Unique on a torque wrench, the TimeStrip® gives a visual indication that the wrench is due for re-calibration
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017

Technical specifications


Attributes
Typespigot torque handle
£ 179.58 excl. VAT
/ Each
£ 215.50 incl. VAT
  • Usually arrives within 14 working days