KLINGSPOR 2061 PL31B PAPER SHEET 230 X 280 MM GRIT 60 PK50
PL 31 B Abrasive Sheets with paper backing
See technical informationReferences
Klingspor:2061
Rubix:417A0488
EAN:4014855018185

Product details : KLINGSPOR 2061 PL31B PAPER SHEET 230 X 280 MM GRIT 60 PK50
PL 31 B sheets, 230 x 280 mm grit 60
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
- Delivery usually within ( 5 ) days