KLINGSPOR 360320 PS33BK S/FAST PAPER STRIP 115X230MM GRIT 320 10H PK5
PS 33 BK Retail pack Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:360320
Rubix:416A3908

Product details : KLINGSPOR 360320 PS33BK S/FAST PAPER STRIP 115X230MM GRIT 320 10H PK5
PS 33 BK strips self-fastening, 115 x 230 mm grit 320 hole pattern GL15, retail-packaged with tab
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 230 mm |
| Grain | 320 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days