References
Draper:41881
Rubix:382A2666
Manufacturer :41881
EAN:5059482005268

Product details : DRAPER 41881 DELTA SANDING SHEET 120G
This pack of 93mm Delta sanding sheets (120 grit) are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding sheets. The six pre-punched 8mm holes improve dust extraction. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most oscillating multi-tools with 93mm hook and loop backing pads including Stock No. 89482 and 55604.
Technical specifications
Attributes
| Length | 93 mm |
|---|---|
| Width | 93 mm |
| Grain | 120 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers; for use with 93mm hook-and-loop oscillating multi-tools. |
| Type | delta sanding sheet with hook-and-loop backing |
| Backing material | e-weight backing paper (hook and loop) |
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
- Delivery usually within ( 7 ) days
