KLINGSPOR 230X280MMABRASHEETS 2051 PK50
PL 31 B Abrasive Sheets with paper backing
See technical informationReferences
Klingspor:2051
Rubix:120A7558
EAN:4014855018123

Product details : KLINGSPOR 230X280MMABRASHEETS 2051 PK50
PL 31 B sheets, 230 x 280 mm grit 180
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 180 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 18.83 excl. VAT
/ Each
£ 22.60 incl. VAT
- In stock: Next day delivery