KLINGSPOR 5323 PL31B PAPER STRIP 115 X 280 MM GRIT 80 10 HOLE PK100
PL 31 B Abrasive Strips with paper backing
See technical informationReferences
Klingspor:5323
Rubix:416A2300
EAN:4014855020850

Product details : KLINGSPOR 5323 PL31B PAPER STRIP 115 X 280 MM GRIT 80 10 HOLE PK100
PL 31 B strips, 115 x 280 mm grit 80 hole pattern GL1
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 280 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 50.00 excl. VAT
/ Each
£ 60.00 incl. VAT
- Usually arrives within 14 working days