KLINGSPOR 2390 PL31B PAPER STRIP 93 X 230 MM GRIT 100 NO HOLE PK100
PL 31 B Abrasive Strips with paper backing
See technical informationReferences
Klingspor:2390
Rubix:417A0514
EAN:4014855014767

Product details : KLINGSPOR 2390 PL31B PAPER STRIP 93 X 230 MM GRIT 100 NO HOLE PK100
PL 31 B strips, 93 x 230 mm grit 100 no hole
Technical specifications
Attributes
| Length | 93 mm |
|---|---|
| Width | 230 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 20.00 excl. VAT
/ Each
£ 24.00 incl. VAT
- Delivery usually within ( 5 ) days