KLINGSPOR 194669 PS30D PAPER SHEET 230 X 280 MM GRIT 320 PK50
PS 30 D Abrasive Sheets with paper backing
See technical informationReferences
Klingspor:194669
Rubix:417A1071
EAN:4014855061808

Product details : KLINGSPOR 194669 PS30D PAPER SHEET 230 X 280 MM GRIT 320 PK50
PS 30 D sheets, 230 x 280 mm grit 320
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 320 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 28.02 excl. VAT
/ Each
£ 33.62 incl. VAT
- Delivery usually within ( 5 ) days