Plain Bearing Rod End
Inner diameter | 20 mm |
---|---|
Head diameter | 54 mm |
Bearing Clearance | cn |
Logistic Weight | 320,6 g |
---|---|
Inner diameter | 20 mm |
Head diameter | 54 mm |
Bearing Clearance | cn |
Series | sal |
Material | bearing steel |
Female thread | m 20x1,5 |
Stat. Load rating | 42.5 N |
Dyn. Load rating | 30 N |
Length | 107 mm |
Sealing | open |
Outer diameter | 54 mm |
Usually arrives within 14 working days