Plain Bearing Rod End
Inner diameter | 16 mm |
---|---|
Head diameter | 43 mm |
Bearing Clearance | CN |
Logistic Weight | 224 g |
---|---|
Inner diameter | 16 mm |
Head diameter | 43 mm |
Bearing Clearance | CN |
Series | SIKB |
Material | Bearing steel |
Female thread | M 16x1,5 |
Stat. Load rating | 34.5 N |
Dyn. Load rating | 21.4 N |
Length | 87 mm |
Sealing | Open |
Outer diameter | 43 mm |
Usually arrives within 14 working days