Plain Bearing Rod End
Inner diameter | 100 mm |
---|---|
Head diameter | 215 mm |
Bearing Clearance | CN |
Logistic Weight | 25700 g |
---|---|
Inner diameter | 100 mm |
Head diameter | 215 mm |
Bearing Clearance | CN |
Series | SIQG..ES |
Material | Bearing steel |
Female thread | M 80x3 |
Stat. Load rating | 930 N |
Dyn. Load rating | 610 N |
Length | 324.5 mm |
Sealing | Open |
Outer diameter | 212.5 mm |
Usually arrives within 14 working days