Plain Bearing Rod End
Inner diameter | 18 mm |
---|---|
Head diameter | 47 mm |
Bearing Clearance | C2 |
Logistic Weight | 290 g |
---|---|
Inner diameter | 18 mm |
Head diameter | 47 mm |
Bearing Clearance | C2 |
Series | SAKAC |
Material | Bearing steel |
Female thread | M 18x1,5 |
Stat. Load rating | 29 N |
Dyn. Load rating | 26 N |
Length | 97 mm |
Sealing | Open |
Outer diameter | 47 mm |
Usually arrives within 14 working days