References
SKF:SILKAC 12 M
Rubix:103A3281
Manufacturer :23546
EAN:7316577025678


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Head diameter | 33 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SILKAC 12 M
These SKF rod ends contain a spherical plain bearing with a steel/bronze sliding contact surface combination. The bearing requires maintenance, sizes 6 and larger can be relubricated via a grease fitting in the housing and via the shank. The female thread is available with a left- (prefix SIL) or right-hand thread.
Strengths
- Suitable where lubricant starvation might occur
- Simple and ready-to-mount
- Easy to relubricate (sizes ≥ 6)
- Simple and ready-to-mount
- Easy to relubricate (sizes ≥ 6)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x67x68 mm |
|---|---|
| Logistic Weight | 113 g |
| Inner diameter | 12 mm |
| Head diameter | 33 mm |
| Material | bearing steel |
| Bearing Clearance | c2 |
| Series | silkac |
| Female thread | m 12 |
| Dyn. Load rating | 13.4 N |
| Length | 67 mm |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 43.99 excl. VAT
/ Each
£ 52.79 incl. VAT
- In stock: Next day delivery