SKF SA 30 C GAR30UK BEARING ROD END METRIC RIGHT HAND MALE THREAD
SKF Plain bearing Rod end SA Series
See technical informationReferences
SKF:SA 30 C
Rubix:45025036
Manufacturer :22096
EAN:7316577002648


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Head diameter | 75 mm |
| Material | bearing steel |
Product details : SKF SA 30 C GAR30UK BEARING ROD END METRIC RIGHT HAND MALE THREAD
These SKF rod ends contain a spherical plain bearing with a steel/PTFE sintered bronze sliding contact surface combination. The bearing is maintenance-free. The male thread is available with a left- (prefix SAL) or right-hand thread.
Strengths
- Long service life
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Logistic Weight | 902,3 g |
|---|---|
| Inner diameter | 30 mm |
| Head diameter | 75 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sa |
| Female thread | m 30x2 |
| Dyn. Load rating | 65.5 N |
| Length | 149 mm |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 117.92 excl. VAT
/ Each
£ 141.50 incl. VAT
- Delivery usually within ( 3 ) days