SKF ROD END BEARING SIL 20 C

Plain Bearing Rod End

See technical information
References
SKF:SIL 20 C
Rubix:103A2740
Manufacturer :23467
EAN:7316577003591
brand logo
Technical specifications
Inner diameter20 mm
Head diameter54 mm
Materialbearing steel
See all Specifications

Product details : SKF ROD END BEARING SIL 20 C


Plain bearing Rod end With seals

Technical specifications


Attributes
Logistic Weight350 g
Inner diameter20 mm
Head diameter54 mm
Materialbearing steel
Bearing Clearancecn
Seriessil
Female threadm 20x1,5
Dyn. Load rating31.5 N
Length106 mm
Outer diameter54 mm
Show UNSPSC/ECL@SS
£ 77.94 excl. VAT
/ Each
£ 93.53 incl. VAT
  • Delivery usually within ( 3 ) days