References
INA:GK17-DO
Rubix:229A1178
Manufacturer :0066309870000
EAN:4012802523584


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Head diameter | 46 mm |
| Bearing Clearance | cn |
Product details : FAG GK17-DO ROD END BEARING 66309870000
Hydraulic rod end according to ISO24652 and DIN ISO 12240-4, dimension series E, form S with circular weld end, maintenance required, sliding pair steel/steel, open
Hydraulic rod end, with circular welding face, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type S, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x46x17 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 17 mm |
| Head diameter | 46 mm |
| Bearing Clearance | cn |
| Series | gk..-do |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Delivery usually within ( 7 ) days