References
SKF:SI 25 C
Rubix:80319846
Manufacturer :23297
EAN:7316577002952


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Head diameter | 65 mm |
| Material | bearing steel |
Product details : SKF SI25C ROD END BEARING 25MM
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 668,5 g |
|---|---|
| Inner diameter | 25 mm |
| Head diameter | 65 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 24x2 |
| Dyn. Load rating | 51 N |
| Length | 128 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 90.45 excl. VAT
/ Each
£ 108.54 incl. VAT
- Delivery usually within ( 3 ) days