Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA ROD END BEARING GIKL12-PB-A
INA ROD END BEARING GIKL12-PB-A
Rod end
References
ina:
GIKL12-PB-A
rubix:
103A7503
manufacturer :
0066348500000
ean:
4012802525779
Technical specifications
Inner diameter
12
mm
Head diameter
32
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA ROD END BEARING GIKL12-PB-A
Rod end with internal thread, left hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
127
g
Inner diameter
12
mm
Head diameter
32
mm
Bearing Clearance
CN
Series
GIKL..-PB
Outer diameter
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.28
excl. VAT
/
Each
£
38.74
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
INA GF45-DO-A HYDRAULIC ROD END WITH RECTANGULAR WELDING FACE REQUIRIN
INA GIKL14-PB-A ROD END BEARING 0066395340000
SKF ROD END BEARING SI 12 C
SKF ROD END BEARING SA 17 ES
SKF ROD END BEARING SILKAC 20 M
MATARA PHS12 SPHERICAL ROD EYE TO SUIT 40 BORE ISO15552-VDMA 24562 PNE
INA SPHER PLAIN BEARING GAL30-DO-2RS
SKF ROD END BEARING SIKB 12 F
INA GAKR20-PW ROD END BEARING
INA GIKR12-PW-A ROD END
SIKB5F ROD END BEARING
FAG GIR35-UK-2RS-A ROD END BEARING 66455930000
INA ROD END BEARING GAR6-UK
INA ROD END GIL25-UK
INA GIKR30-PW ROD END