References
INA:GIKPR16-PW
Rubix:229A1164
Manufacturer :0066309600000
EAN:4012802523492

Product details : FAG GIKPR16-PW FINE THREAD ROD END 66309600000
Rod end with internal thread, right hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design, with fine pitch thread connector for standard pneumatic cylinders to DIN ISO 15552
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x42x16 mm |
|---|---|
| Logistic Weight | 236 g |
| Inner diameter | 16 mm |
| Head diameter | 42 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikpr..-pw |
| Outer diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 54.96 excl. VAT
/ Each
£ 65.95 incl. VAT
- Delivery usually within ( 7 ) days
